EGS ECS3F1 20Amp 120-277VAC 1-Pole 1-Gang ECS Toggle Switch Control Station - Front Operated
Description
Toggle switches are used to connect or disconnect electrical operating Âlighting or other low power loads. Explosionproof, Dust-Ignitionproof.
Specifications
Brand Name | Appleton | Item Name | Toggle Switch Control Station |
Type | Dust-Ignitionproof, Explosionproof, Factory Sealed | Operator Type | Front |
Contact Configuration | 1 Pole | Series/Model | ECS |
Contact Rating | 120 - 277 VAC, 20 A | Dimensions | 3 in W x 7 in H |
Material | Cast Copper-Free Aluminum | Standards | CSA C22.2 No. 25, CSA C22.2 No. 30, CSA C22.2 No. 14-M, CSA 038339, Class I Division 1 and 2 Groups B C D, Class II Division 1 and 2 Groups E F G, Class III |
Application | For Used in Conjunction with Contactors or Magnetic Starters for Remote Control of Motors | UPC | 781381947978 |
Packages
1 - UNIT - 1 |