Abbotsford
idi774020

IDEAL INDUSTRIES 774020 Toggle Switch Cover

Price $11.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:774020

Description

These neoprene covers are great for outdoor and other environmentally tough conditions. They screw onto toggle switches to protect switches from moisture, dust and dirt. Nickel indicator plate fits easily on most toggle switches to identify the On-Off positions.

Specifications

Brand Name Ideal Item Name Toggle Switch Cover
Material Neoprene Mounting Screw-On
Color/Finish Black Dimensions 0.62 in Base dia x 0.93 in H
For Use With Toggle Switch Standards RoHS Compliant
UPC 783250573585

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok