Abbotsford
lev37163e

LEVITON MANUFACTURING OF CANADA 37163-E Toggle Switch Cover, Black

Price $3.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LEVITON
Manufacturer #:37163-E

Description

FEATURES:• Type: Toggle Switch Cover• Mounting: Box• Size: 2 inches• Color: Black

Specifications

Brand Name Leviton Sub Brand COMMERCIAL WEATHER PROOF COVE
Item Name Toggle Switch Cover Size 2 in
Material Plastic Mounting Box
Type 1-Gang Color/Finish Black
For Use With Duplex Receptacle UPC 068679161002

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok