Abbotsford
lutskwh

LUTRON SK-WH Skylark Replacement Knob, White

Price $2.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:SK-WH
Documents Documents

Description

Replacement preset/slide-to-off knob for dimmer and fan speed control.

Specifications

Brand Name Lutron Sub Brand Skylark
Item Name Replacement Knob Type Surface Mount
Material Plastic Color White
Standards UL, cUL Listed, CSA Certified Application For Preset/Slide to Off Dimmer and Fan Speed Controls
UPC 027557522137

Packages

1 - UNIT - 1 12 - UNIT - 12 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok