Abbotsford
lutrkdbl

LUTRON RK-D-BL RadioRA 2 Colour Change Kit for Dimmer, Black

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:LUTRON
Manufacturer #:RK-D-BL
Documents Documents

Description

RADIORA®2 Colour change kit for dimmer (-6D, -10D, -10ND, -6NA and -F6AN-DV).

Specifications

Brand Name Lutron Sub Brand RadioRA 2
Item Name Color Change Kit Type Color Change Kit
Material Plastic Color Black
Series/Model RK-D Specifications Surface Mount, 32 - 104 °C Operating Temperature, 0 - 90% Humidity
Enclosure Standard Plastic For Use With RadioRA 2 or HomeWorks Dimmers
Standards UL Listed, NOM Certified Application For Lighting Control
UPC 027557227360

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok