LUTRON RK-D-LA 120V RadioRA 2 Color Change Kit for Dimmers, Light Almond
Description
RADIORA®2 Colour change kit for dimmer (-8ANS and -8S-DV).
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Color Change Kit | Type | Color Change Kit |
Material | Plastic | Color | Light Almond |
Specifications | Surface Mount, 32 - 104 °C Operating Temperature, 0 - 90% Humidity | Enclosure Standard | Plastic |
For Use With | RadioRA 2 or HomeWorks Dimmers | Standards | UL Listed, NOM Certified |
Application | For Lighting Control | UPC | 027557227377 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |