LUTRON RK-S-BL 120V RAdioRA 2 Color Change Kit for Switches, Black
Description
RADIORA®2 Colour change kit for switch.
Specifications
Brand Name | Lutron | Sub Brand | RadioRA 2 |
Item Name | Color Change Kit | Type | Color Change Kit |
Material | Plastic | Color | Black |
Specifications | Surface Mount, 32 - 104 °F Temperature Rating, 120 - 277 VAC at 50/60 Hz Voltage Rating | Enclosure Standard | Plastic |
For Use With | RadioRA 2 or HomeWorks Switches | Standards | NOM Certified |
UPC | 027557227636 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |