Abbotsford
pas1498nt

PASS & SEYMOUR 1498NT Current Device 1976+ Lock Switch Replacement Key

Price $11.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1498NT

Description

Key Lock Switch - Current Device 1976+. FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials• Durability • Time-tested design• Depth: 1.469"• Height: 3.281"• Width: 1.5"

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Replacement Key Size 1.469" Depth x 1.5" Width x 3.281" Height
Type Key - Manual Controller Dimensions 1.5 in W x 1.469 in D x 3.281 in H
For Use With Manual Control Switch Standards RoHS Compliant
Application For Residential, Commercial UPC 785007148916

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok