Abbotsford
pas406red

PASS & SEYMOUR 406-RED Rectangular Acrylic Plastic Warning Light Jewel, Red

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:406-RED

Description

Rectangular acrylic plastic warning light jewel for toggle switch plates with holding ring.  Red.FEATURES AND BENEFITS:• Quality Materials.• Durability. • Time-tested Design.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Warning Light Jewel Size 3 in
Material Acrylic Type Rectangular
Color/Finish Red Mounting Type Vertical/Wall
Dimensions 1 in T For Use With Toggle Switch Plates
Includes Holding Ring Standards UL Listed
Application Residential, Commercial UPC 785007000832

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok