Abbotsford
pas500k

PASS & SEYMOUR 500-K Momentary Contact Switch Key for Heavy-Duty Locking Switch

Price $8.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:500K

Description

Key only for Heavy-Duty locking Switch.FEATURES AND BENEFITS:• RoHS Compliant• Quality Materials• Durability • Time-tested design• Type: Momentary Contact• Duty: Heavy Duty

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Key Type Momentary Contact
For Use With L Series (M10) and Heavy Duty Locking Switches Standards UL 498
Application For Residential/Commercial use UPC 785007002409

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 5000 - SKID - 5000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok