Abbotsford
pas510w

PASS & SEYMOUR 510W 1/2 inch Long 6x32 Thread 100pk Standard and Interchangeable Wall Plate Screws, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:510W

Description

Oval head milled slot 1/2" long, 6x32 thread. Standard size for duplex receptacles and toggle switch wall plates. White.FEATURES AND BENEFITS:• RoHS Compliant• Specify screws by catalog number to designate type of screw, thread, length, color or finish required. • Screws are available by the box only.• Order by number of boxes...nnot by the quantity of screws.• Each box contains 100 screws.• Metal screws are available with special finishes and can be painted.

Specifications

Brand Name Pass & Seymour Size Standard
Type Non-Reversing UPC 785007002577

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok