Abbotsford
pashmkitab

PASS & SEYMOUR HMKITAB 1-Pole 3-Way radiant™ Interchangeable Face Cover for Multi-Location Remote Dimmer, Antique Brass

Price $30.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:HMKITAB
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.FEATURES AND BENEFITS: • Snaps easily into place and matches just about any decor. • Convenient package saves time and money. • LEED Contribution: Yes

Specifications

Brand Name Legrand Sub Brand The Radiant®
Item Name Faceplate Type Interchangeable
Number of Gangs 1 Color Bronze
Mounting Snap-In For Use With Multi Location Master Dimmers
Standards UL Listed UPC 785007039542

Packages

1 - UNIT - 1 5 - UNIT - 5 120 - SKID - 120 1104 - SKID - 11040
This website uses cookies to ensure you get the best experience on our website. Read more
Ok