Abbotsford
pasptj5

PASS & SEYMOUR PTJ5 PlugTail Jumper, Cover for Rough In (5/Pack)

Price $7.2000 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK sold in multiples of 5
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTJ5

Description

PlugTail® Jumper, PlugTail Tail Cover for Rough In (5/Pack).FEATURES & BENEFITS:• Product Series: PlugTail• Type: Jumper• Style: Decorator

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name Cover Type Plug Tail Cover
Voltage Rating 120 - 277 VAC Size 6 in
Color/Finish Gray Mounting Device
Packaging Quantity 5/Pack Standards UL 20
Application For Commercial use UPC 785007108859

Packages

5 - UNIT - (5) 100 - UNIT - 100 600 - SKID - 600 2400 - SKID - 24000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok