Abbotsford
cwdpt18ma

COOPER INDUSTRIES PT18M-A 15Amp 120V 1800W 1-Pole ACCELL 5-Button Minute Timer with OFF, Almond

Price $49.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PT18M-A

Description

This programmable timer replaces a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, This timer works with most common lighting loads and are rated up to ¼ HP. DESIGN FEATURES:- Automatically turns lights/fan ON/OFF after preset time- Perfect for both new construction and retrofit with no neutral required for installation- Five (5) preset time intervals- Easily programmable to custom time intervals to suit your needs- Works with all popular load types: incandescent/ halogen, magnetic low-voltage, electronic low-voltage, fluorescent, compact fluorescent, and LED- Horsepower rated for 1/4 HP motor loads- LED indication of time interval selected and countdown- Manual override when timer functionality isn’t needed

Specifications

Brand Name Eaton Item Name LED Programmable Timer Control Switch
Type Residential, 5 Button Voltage Rating 120 V
Amperage Rating 15 A Wattage 1800 W
HP Rating Up to 1/4 HP Time Setting Range 5/10/15/30/60 min
Number of Poles 1 Series PT18M
Frequency Rating 60 Hz Color Almond
Dimensions 1.8 in W x 1.39 in D x 4.2 in H Temperature Rating 0 °C to 40 °C
Standards cULus Listed to UL60730-1A and 60730-2-7, file no E325082, Certified to E60730-2-9:01, NOM Certified Application For Timers
UPC 032664725647
This website uses cookies to ensure you get the best experience on our website. Read more
Ok