Abbotsford
cwdpt18mla

COOPER INDUSTRIES PT18M-LA 15Amp 120V 1800W 1-Pole ACCELL 5-Button Minute Timer with OFF, Light Almond

Price $56.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:PT18M-LA

Description

This programmable timer replaces a standard switch and ensure you that a light, fan or motor won't be left on too long, saving you time, utility costs, and inconvenience. Programmable in hour and minute intervals and featuring convenient presets, This timer works with most common lighting loads and are rated up to ¼ HP. DESIGN FEATURES:- Automatically turns lights/fan ON/OFF after preset time- Perfect for both new construction and retrofit with no neutral required for installation- Five (5) preset time intervals- Easily programmable to custom time intervals to suit your needs- Works with all popular load types: incandescent/ halogen, magnetic low-voltage, electronic low-voltage, fluorescent, compact fluorescent, and LED- Horsepower rated for 1/4 HP motor loads- LED indication of time interval selected and countdown- Manual override when timer functionality isn’t needed

Specifications

Brand Name Eaton Sub Brand Accell
Item Name LED Programmable Timer Control Switch Type 5-Button
Voltage Rating 120 V Amperage Rating 15 A
Wattage 1800 W Time Setting Range 5/10/15/30/60 min
Number of Poles 1 Color Light Almond
Application For Timers UPC 032664723216
This website uses cookies to ensure you get the best experience on our website. Read more
Ok