Abbotsford
honpls751c1008

ADEMCO III PLS751C1008/U 120V Honeywell 7-Day Programmable Wall Switch with Solar Timetable, Light Almond

Inventory
Unavailable for order
Manufacturer:HONEYWELL
Manufacturer #:PLS751C1008/U

Description

HONEYWELL EconoSwitch Programmable Wall Switches. Flap doorhides programming buttons and acts as an On/Off switch when pressed. From single pole to three-way installations, lighting, fan,pumps and motors.

Specifications

Brand Name Honeywell Sub Brand EconoSwitch™
Item Name Programmable Timer Switch Type 3-Way, Solar Timetable
Voltage Rating 120 V Wattage 1800 W
HP Rating 1 hp Time Setting Range 7 dy
Number of Poles 1 Color Light Almond
Application For Lighting, Fan, Pumps, and Motors Installations

Packages

1 - UNIT - 1 5 - UNIT - 5
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $88.01 / EA
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok