Abbotsford
intei235

INTERMATIC EI235 1-Pole 1800W 120V 15Amp 15/30/45/60/120-Minute EI200 Series Decorator Electronic Auto Shut-OFF Timer, White

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:EI235

Description

The Ei200 Series Decorator Electronic Auto Shut-off Timers Provide Silent Operation In Time Ranges From 5 Minutes To 12 Hours.

Specifications

Brand Name Intermatic Type Electronic Countdown Auto Shut-Off In-Wall
Voltage Rating 120 VAC Amperage Rating 15 A
Wattage 1800 W Number of Poles 1
Contact Configuration 1 NO Frequency Rating 50/60 HZ
Color Ivory Mounting Wall Mount
Standards cULus Listed, California TITLE 24 Compliant, HVACR Application Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
UPC 078275111189

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok