Abbotsford
intei2i5

INTERMATIC EI215 1800W 120V 1-Pole 15/30/60 Minute, 2/4 Hour EI200 Series Electronic In-Wall Timer, Ivory

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:EI215

Description

This timer requires no programming; preset countdown times are activated by pressing a single button. Silent operation makes this timer ideal for applications where the noise of mechanical countdown timers is of concern.

Specifications

Brand Name Intermatic Item Name Timer Control Switch
Type Countdown, Electronic Automatic Shut-Off, In-Wall Voltage Rating 120 V
Amperage Rating 8.3 A at 120 VAC Tungsten-Incandescent, 8 A at 120 VAC Ballast, 15 A at 120 VAC Resistive-Heater Wattage 1800 W, 500 VA
HP Rating 0.5 hp at 120 VAC Time Setting Range 15/30/60 min - 2/4 hr
Number of Poles 1 Contact Configuration 1 NO, SPST
Frequency Rating 50/60 Hz Color Ivory
Dimensions 1-3/4 in W X 1.44 in D x 2.79 in H Mounting Wall
Temperature Rating 32 - 122 °F Standards cULus Listed, California Title 24 Compliant
Application For Indoor Use, CFLs Lighting, LED Lighting, Fans, HVACR UPC 078275108486

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok