Abbotsford
intei2i5la

INTERMATIC EI215LA 1800W 120V 1-Pole 15/30/60 Minute 2/4 Hour EI200 Series Electronic Countdown Timer with Preset Times, Light Almond

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:EI215LA

Description

This timer requires no programming; preset countdown times are activated by pressing a single button. Silent operation makes this timer ideal for applications where the noise of mechanical countdown timers is of concern.

Specifications

Brand Name Intermatic Type Electronic Countdown Auto Shut-Off In-Wall
Voltage Rating 120 VAC Amperage Rating 15 A
Wattage 1800 W Number of Poles 1
Contact Configuration 1 NO Frequency Rating 50/60 HZ
Color Light Almond Mounting Wall Mount
Standards cULus Listed, California TITLE 24 Compliant, HVACR Application Indoor, CFLs Lighting, LED Lighting, Fans, HVACR
UPC 078275108493

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok