Abbotsford
intt1975hdr

INTERMATIC T1975HDR 120V T1975HDR 24-Hour Industrial Time Switch

Price $471.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:T1975HDR

Description

The T1975HDR 24-Hour Industrial Time Switch is built to handle large areas, such as oil fields. The T1975HDR features a heavy-duty metal dial designed to withstand the most punishing conditions. A new fully encapsulated 120 VAC motor protects the gears from debris. Easy-to-set trippers slide in and out for fast and accurate setting. The skip a day feature allows for user to omit scheduled operations for selected day(s) of the week.PRODUCT FEATURES:- Heavy-duty metal dial - Fully encapsulated motor with protected gears- Easy-to-set trippers slide in and out for accurate setting- Skip a day feature allows user to omit scheduled operation on selected day(s) of the week- Up to 96 operations every 24 hours, with minimum ON/OFF timer intervals of 15 minutes

Specifications

Brand Name Intermatic Type Heavy Duty
Voltage Rating 120 VAC Amperage Rating 20 A
Wattage 3 Watt Number of Poles 1
Contact Configuration 1 NO/1 NC Frequency Rating 60 HZ
Mounting Wall Mount Standards cULus Listed
Application Indoor Lighting Control,Outdoor Lighting Control,Timing/Scheduling ON/OFF UPC 078275151512

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok