Abbotsford
intt1975r

INTERMATIC T1975R 20Amp 125V 1-Pole 2-Throw Mechanical Time Switch

Price $580.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:T1975R
Documents Documents

Description

T1975R Series Mechanical Time Switches provide up to 96 operations (48 ON/48 OFF) every 24 hours, with minimum ON/OFF times of 15 minutes. These time switches are ideal in areas where shorter duration ON/OFF times are required.

Specifications

Brand Name Intermatic Item Name Timer Control Switch
Type Electromechanical Voltage Rating 125 VAC
Wattage 3 W Number of Poles 1
Contact Configuration 1 NO, 1 NC Frequency Rating 60 Hz
Color Gray Mounting Wall
Standards cCSAus Certified Application Indoor and Outdoor Applications
UPC 078275192652

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok