Abbotsford
inttalentosmartc25

INTERMATIC TALENTOSMARTC25 110-230V Grasslin Talento Smart C25 DIN Rail Time Switch, White

Inventory
Unavailable for order
Manufacturer:INTERMATIC
Manufacturer #:TALENTOSMARTC25

Description

Highlights among the digital DIN rail time switches are the talento smart series models. Developed specifically for the requirements of installers, they are equipped with a variety of technological innovations such as the WILDCARD function for simple programming of recurring events or the QUICK COPY function for a quick transfer of existing programs. A special feature of talento smart: All time switches can also be easily and quickly programmed on the PC or smart phone and transmitted via the integrated Bluetooth interface on the time switch.Bluetooth connectivity and mobile programming tools make the talento smart Series a perfect choice for a variety of time switch tasks. Its compact, DIN rail mountable design allows for quick installation into existing infrastructures, while Bluetooth integration makes it easy to program the time switch without opening the control cabinet. Boost productivity by updating schedules from a smartphone or tablet using the complimentary talento smart mobile app, available on Google Play and the App Store. Available Astronomic dusk-to-dawn timing functionality with Automatic Geolocation provides fast and accurate control.

Specifications

Brand Name Intermatic Item Name Timer Control Switch
Type Digital, Astronomic Control, Bluetooth Connectivity Voltage Rating 120 - 240 VAC
Amperage Rating 15 A at 120 VAC, 10 A at 240 VAC Time Setting Range 365 dy
Number of Poles 1 Contact Configuration SPDT
Mounting DIN Rail Temperature Rating -4 to 131 °F
Application For Hydroponic Systems, Sports Fields, Ponds, Parking Lots, Retail Stores, Fountains, Outdoor Signage, Indoor Lighting UPC 078275148888

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok