Abbotsford
lutmat51iv

LUTRON MA-T51-IV 600W 600VA 120V 1-Pole No Neutral Required Maestro Countdown Timer Control Switch, Ivory

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:MA-T51-IV
Documents Documents

Description

Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Countdown Timer Control Switch Type Countdown Timer Control Switch,Single-pole
Voltage Rating 120 V Amperage Rating 3 - 5 A
Contact Configuration NO Contact Rating 5 A, 600 W
Dimensions 4.69 x 2.94 x 1.45 in Frequency Rating 50/60 Hz
Time Range 5 - 60 min Number of Poles 1
Terminal Connection Screw Terminal Reset Time 5 min
Mounting Wallbox Material Plastic
Color Ivory Standards cUL, UL Listed, IEC, ANSI/IEEE
Application Lighting Control UPC 027557290289

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok