Abbotsford
lutmat51mnal

LUTRON MA-T51MN-AL 600W 600VA 120V 1-Pole/Multi-Location Maestro Countdown Timer Control Switch, Almond

Price $61.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LUTRON
Manufacturer #:MA-T51MN-AL
Documents Documents

Description

Maestro timers help you save money and energy by automatically turning off lights and fans after a preset time. Using Lutron timers on bathroom exhaust fans can reduce the chance of a costly mold problem, and timers attached to garage lights can add an extra layer of safety when you return home at night.

Specifications

Brand Name Lutron Sub Brand Maestro
Item Name Timer Control Switch Type Countdown Timer Control Switch,Multi-location/single-pole
Voltage Rating 120 V Amperage Rating 5 A
Wattage 600 W Number of Poles 1
Contact Configuration 1 NO Color Almond
Mounting Wall Box Standards UL Listed, CSA Certified, NOM Listed, FCC Approved, IC Approved, COFETEL Listed
Application Lighting Control Applications UPC 027557290852

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok