Abbotsford
cwdcs115v

COOPER INDUSTRIES CS115V 15Amp 120/277V 1-Pole Commercial Grade AC Quiet Switch - Side Wire, Ivory

Price $7.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS115V

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Toggle Switch Type Compact
Voltage Rating 120 - 277 V Amperage Rating 15 A
Number of Poles 1 Actuator Toggle
Contact Configuration Switches Color Ivory
Grade Commercial, Specification Wiring Configuration Side Wired
Terminal Connection Screw Terminal Conductor Size 14-10 AWG
Material PVC Dimensions 1.3 in L x 0.902 in W x 4.2 in H
Mounting Flush Standards cULus Listed, NOM Certified, Federal Specification Classification 6241 05
Application For Commercial Use UPC 032664487385

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok