COOPER INDUSTRIES CS120V 20Amp 120/277V 1-Pole Commercial Grade AC Quiet Toggle Switch - Side Wire, Ivory
Description
Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.
Specifications
Brand Name | Eaton | Item Name | Commercial Grade Toggle Switch |
Type | Standard Grade, 3-Way, Side Wire | Voltage Rating | 120 - 277 VAC |
Amperage Rating | 20 A | Number of Poles | 1 |
Actuator | Toggle | Contact Configuration | Switches |
Color | Ivory | Series/Model | CS |
HP Rating | 1 hp at 120 V, 2 hp at 240 V | Grade | Commercial |
Wiring Configuration | Side Wired | Terminal Connection | Screw |
Conductor Size | 14-10 AWG | Operating Cycles | 50000 |
Material | PVC Top and Bottom Housing, Nylon Toggle, Brass Terminal Enclosure | Dimensions | 1.3 in W x 0.902 in D x 4.2 in H |
Mounting | Flush | Standards | cULus Listed, NOM Certified, Federal Specification 6241 05 |
Application | For Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen | UPC | 032664488184 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |