Abbotsford
cwdcs215w

COOPER INDUSTRIES CS215W 15Amp 120/277V 2-Pole Commercial Grade AC Quiet Switch - Side Wire, White

Price $17.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS215W

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Commercial Grade Toggle Switch Type Heavy Duty
Voltage Rating 120 - 277 VAC Amperage Rating 15 A
Number of Poles 2 Color White
HP Rating 1/2 hp, 2 hp Grade Commercial
Action Toggle Wiring Configuration #10 Solid or Stranded Wire
Terminal Connection Screw Operating Cycles 50000
Material PVC Dimensions 3.28 in L x 1.13 in W x 0.88 in D
Mounting Wall Standards FCC Apporved, cUL Listed, NOM Certified
Application For Fluorescent Lighting Fixtures Typical in Commercial Applications UPC 032664487606

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok