Abbotsford
cwdcs220v

COOPER INDUSTRIES CS220V 20Amp 120V/277V Commercial Grade AC Quiet Compact Toggle Switch Side Wire, Ivory

Price $29.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS220V

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Type Toggle Switch Voltage Rating 120 - 277 VAC
Number of Poles 2 Actuator Compact Toggle
Contact Configuration Switches Color Ivory
Material PVC,Polyvinyl Chloride UPC 032664488351

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok