cwdcs220w

COOPER INDUSTRIES CS220W 20Amp 120/277V 2-Pole Commercial Grade AC Quiet Switch - Side Wire, White

In Stock
Price $22.43 / EA
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS220W

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Commercial Grade Toggle Switch Type Heavy Duty
Voltage Rating 120/277 VAC Amperage Rating 20 A
Number of Poles 2 Actuator Compact Toggle
Contact Configuration Switches Color White
HP Rating 1 hp, 2 hp Grade Commercial
Action Toggle Terminal Connection Screw
Material PVC,Polyvinyl Chloride Dimensions 3.28 in L x 1.13 in W x 0.88 in D
Mounting Wall Standards FCC Apporved, cUL Listed, NOM Certified
Application For Fluorescent Lighting Fixtures Typical in Commercial Applications UPC 032664488405

Packages

10 - UNIT -10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok