Abbotsford
cwdcs220bk

COOPER INDUSTRIES CS220BK 20Amp 120/277V 2-Pole Commercial Grade AC Quiet Switch - Side Wire, Black

Price $29.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS220BK

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Crouse-Hinds Item Name Toggle Switch
Type Double Pole Switch Voltage Rating 120 - 277 VAC
Amperage Rating 20 A Number of Poles 2
Actuator Compact Toggle Color Black
Grade Commercial Conductor Size 14-10 AWG
Material PVC,Polyvinyl Chloride Mounting Flush/Screw
Application For Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Fluorescent, Halogen UPC 032664555923

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok