cwdcs315v

COOPER INDUSTRIES CS315V 15Amp 120/277V 3-Way Commercial Grade AC Quiet Switch - Side Wire, Ivory

Availablefor Backorder
Price $8.86 / EA
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS315V

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Toggle Switch Type 3-Way
Voltage Rating 120/277 VAC Amperage Rating 15 A
Number of Poles 1 Actuator Compact Toggle
Contact Configuration Switches Color Ivory
Series/Model CS HP Rating 1/2 hp at 120 VAC, 2 hp at 240/277 VAC
Grade Specification Wiring Configuration Side Wire
Terminal Connection Screw Conductor Size 14-10 AWG
Operating Cycles 50000 Material PVC
Dimensions 1.3 in W x 4.2 in H x 0.902 in D Mounting Wall
For Use With Fluorescent Lighting Fixtures Standards cULus Listed, Federal Spec WC-896G, NOM Certified
Application For Commercial Applications UPC 032664487750

Packages

10 - UNIT - (10) 50 - UNIT - 50 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok