Abbotsford
cwdcs315bk

COOPER INDUSTRIES CS315BK 15Amp 120/277V 3-Way Commercial Grade AC Quiet Switch - Side Wire, Black

Price $11.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS315BK

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Crouse-Hinds Item Name Toggle Switch
Type 3-Way, Heavy-Duty Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Actuator Compact Toggle
Contact Configuration Switches Color Black
Grade Commercial Terminal Connection 0.031 in
Conductor Size 14-10 AWG Mounting Screw/Wall
UPC 032664554988

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok