Abbotsford
cwdcs320w

COOPER INDUSTRIES CS320W 20Amp 120/277V 3-Way Commercial Specification Grade Switch,White

Price $21.40 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CS320W

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Cooper Industries Item Name Toggle Switch
Type 3-Way Voltage Rating 120 - 277 VAC
Amperage Rating 20 A Maximum Load Capacity 5.54 kW
Number of Poles 1 Actuator Toggle
Contact Configuration Switches Color White
HP Rating 0.5 hp Grade Commercial
Action Positive Snap Wiring Configuration Side Wire
Terminal Connection Screw Conductor Size 14-10 AWG
Operating Cycles 50000 Material PVC
Dimensions 1.3 in W x 4.2 in H Mounting Screw Mount
Standards cULus Listed, UL 20, E18704 Listed, Federal Specification WC-896G, NOM Certified Application For High Quality in Low-Abuse Commercial Areas
UPC 032664488634

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok