Abbotsford
pas664bkg

PASS & SEYMOUR 664BKG 15Amp 120V 4-Way Trademaster® Grounding Toggle Switch, Black

Price $57.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:664BKG

Description

Four-Way Switch, Grounded Terminals, 15 amps, 120 voltsFEATURES AND BENEFITS:• RoHS Compliant• Side wire #12 and #14 AWG. Push wire #14 AWG.• Tri-drive ground, terminal, and mounting screws.• Easy-access green hex head ground screw..

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Grounding Toggle Switch Type 4-Way
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 4 Color Black
Grade Commercial/Residential Terminal Connection Grounding
Conductor Size (4) 12 - 14 AWG Material Thermoplastic
Dimensions 4.2 in Mounting Wall
Standards UL 20 Application Commercial,Residential
UPC 785007664065

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 100 - UNIT - 100 3600 - SKID - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok