Abbotsford
pas664ig

PASS & SEYMOUR 664IG 15Amp 120V 4-Way Trademaster® Grounding Toggle Switch, Ivory

Price $24.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:664IG

Description

Four-Way Switch, Grounded Terminals, 15 amps, 120 voltsFEATURES AND BENEFITS:• RoHS Compliant• Side wire #12 and #14 AWG. Push wire #14 AWG.• Tri-drive ground, terminal, and mounting screws.• Easy-access green hex head ground screw..

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Grounding Toggle Switch Type 4-Way
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 4 Actuator Toggle
Color Ivory Grade Commercial/Residential
Terminal Connection Screw, Grounding Material Thermoplastic
Dimensions 3.3 in Mounting Wall, Flush, Screw
Standards UL 498 Application Commercial,Residential
UPC 785007664010

Packages

1 - UNIT - 1 10 - UNIT - 10 3600 - SKID - 3600
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok