Abbotsford
pas664lag

PASS & SEYMOUR 664LAG 15Amp 120V 4-Way TradeMaster® Grounding Toggle Switch, Light Almond

Price $24.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:664LAG

Description

Four-Way Switch, Grounded Terminals, 15 amps, 120 voltsFEATURES AND BENEFITS:• RoHS Compliant• Side wire #12 and #14 AWG. Push wire #14 AWG.• Tri-drive ground, terminal, and mounting screws.• Easy-access green hex head ground screw..

Specifications

Brand Name Pass & Seymour Sub Brand TradeMaster
Item Name Toggle Switch Type 4-Way, 3-Wire, Grounding
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 4 Color Light Almond
Terminal Connection Screw Conductor Size 14-12 AWG
Material Thermoplastic Dimensions 3.3 in
Mounting Flush/Screw/Wall Standards CSA Certified, UL 498 Listed
Application For Commercial, Residential Applications UPC 785007664225

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok