Abbotsford
pas660ig

PASS & SEYMOUR 660IG 15Amp 120V TradeMaster Grounding Toggle Switch, Ivory

Price $1.86 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:660IG

Description

Single Pole Switch with grounded terminals, is made of a thermoplastic toggle and frame. It has a smooth, quiet toggle action. It is made with high-impact resistant construction. 15 amps, 120 volts., •Side wire #12 and #14 AWG. Push wire #14 AWG. , •Tri-drive ground, terminal, and mounting screws. , •Easy-access green hex head ground screw.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type 3 Wire
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Actuator Rocker/Button
Color Ivory Grade Commercial
Action Off Wiring Configuration Side Wire
Terminal Connection Grounded Conductor Size 4
Material Thermoplastic Dimensions 3.3 in
Mounting Wall, Flush, Screw Standards UL 498
Application Commercial,Residential UPC 785007660074

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 8100 - SKID - 8100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok