Abbotsford
pas660wg

PASS & SEYMOUR 660WG 15Amp 120V TradeMaster Grounding Toggle Switch, White

Price $1.82 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:660WG

Description

Smooth, quiet toggle action single pole switch with high-impact resistant construction and grounded terminals. It is a thermoplastic toggle and frame. It has easy-access green hex head ground screw. 15 amps, 120 volts, White.PRODUCT FEATURES:- RoHS Compliant - Product Environmental Profile - Side wire #12 and #14 AWG. Push wire #14 AWG. - Tri-drive ground, terminal, and mounting screws. - Easy-access green hex head ground screw.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type 3 Wire
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Actuator Rocker/Button
Color White Grade Commercial
Action Off Wiring Configuration Side Wire
Terminal Connection Screw, Grounded Conductor Size 4
Material Thermoplastic Dimensions 3.3 in
Mounting Wall, Flush, Screw Standards UL 498
Application Commercial,Residential UPC 785007660135

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 8100 - SKID - 8100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok