Abbotsford
pasps30ac2

PASS & SEYMOUR PS30AC2 30Amp 120/277V 2-Pole Industrial Extra Heavy-Duty Specification Grade Switch - Back & Side Wire, Brown

Price $48.55 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS30AC2

Description

FEATURES AND BENEFITS:• RoHS Compliant• External screw-pressure-plate back and side wired. Accepts #14 - #10 AWG copper or copper-clad conductors.• Heavy-gauge one-piece copper alloy contact arm virtually eliminates contact bounce.• Cam controls fast "make" and positive "break" to minimize arcing.• Heavy-duty bumper pads for quiet operation.• High strength thermoplastic polycarbonate toggle.• Back body made of glass-reinforced nylon.• Locking support provides resistance to face and back body separation.• Oversized silver alloy contacts for long life and better heat dissipation.• Grounding terminal is standard.• Shallow design for ease of installation.• Strap nickel-plated steel with integral ground.• Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Commercial Grade Toggle Switch Type Toggle
Voltage Rating 120 - 277 VAC Amperage Rating 30 A
Number of Poles 2 Actuator Toggle
Color Brown Grade Commercial
Action DP Wiring Configuration Back and Side Wire
Terminal Connection Screw Material Thermoplastic
Mounting Flush, Screw Standards UL 20
Application Commercial,Residential UPC 785007195545

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok