Abbotsford
cwd271v

COOPER INDUSTRIES 271V-BOX 15Amp 120V/277V 1-Pole Toggle Combination Switch, White

Price $21.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:271V-BOX

Description

Commercial Grade - Toggle Combination Switches Back & Side Wire. Grounding terminal screw standard. Receptacles have triple wipe line contacts and double wipe ground contacts to insure long-term plug retention. Thick steel mounting strap zinc-plated for corrosion resistance. Break-off provision for wiring both devices on same circuit or on separate circuits. Terminal screws backed out — ready for wiring.Side wire terminals accept up to #10 solid or stranded wire. Pilot light may be wired to indicate power “on” or power “off”. Combination slot/Phillips head mounting and terminal screws ease installation (slot/Robertson screws in Canada where available).

Specifications

Brand Name Cooper Industries Item Name Toggle Switch
Type Standard Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Number of Poles 1
Actuator Toggle Color Ivory
Grade Commercial Wiring Configuration Back and Side Wired
Conductor Size 14-12 AWG Material Thermoplastic
Mounting Screw Mount UPC 032664750304

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok