Abbotsford
cwdcs415gy

COOPER INDUSTRIES WDCS415GY-BU 15Amp 120/277V 4-Way Commercial Grade Side Wire Toggle Switch, Gray

Price $37.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:WDCS415GY-BU

Description

Commercial Grade - AC Quiet Switches - Side Wire. Heavy duty cam action mechanism insures quiet switch action. Side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 120/277V/AC rating ideal for fluorescent lighting fixtures typical in commercial applications.

Specifications

Brand Name Eaton Item Name Toggle Light Switch
Type 4-Way Voltage Rating 120 - 277 VAC
Amperage Rating 15 A Color Gray
Grade Commercial Action Cam
Terminal Connection Screw For Use With Fluorescent, Incandescent, LED Lighting Fixtures
Standards UL Listed

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok