Abbotsford
cwdah18203wc

COOPER INDUSTRIES AH18203W-C 15Amp 120/277V 3-Way Industrial Grade Toggle Switch Canadian, White

Price $39.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH18203W-C

Description

Industrial Grade Toggle Switches Canadian design cam action mechanism insures quiet switch action. Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Back and side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 0.050" (1.27mm) thick steel mounting strap zinc-plated for corrosion resistance. Combination slot/Robertson head mounting and terminal screws ease installation.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Industrial Grade Toggle Switch Type 3-Way
Voltage Rating 347 V Amperage Rating 15 A
Actuator Toggle Color White
Grade Industrial Wiring Configuration Back and Side Wire
Terminal Connection Screw Dimensions 2.22 in L Back Panel x 1.36 in W x 3.28 in L Screw to Screw x 1.05 in D
Mounting Wall UPC 040893672168

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok