Abbotsford
cwdah18201i

COOPER INDUSTRIES AH18201I-C 15Amp 347V 1-Pole Industrial Grade AC Toggle Switch Canadian - Back & Side Wire, Ivory

Price $21.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:AH18201I-C

Description

Industrial Grade Toggle Switches Canadian design cam action mechanism insures quiet switch action. Automatic grounding system eliminates need for bonding jumper in grounded metal enclosure. Tapered lead-in slots on back wiring holes assist in gathering stranded wires for faster, more secure connections. Back and side wire terminals accept up to #10 solid or stranded wire. Ground screw terminal standard. 0.050" (1.27mm) thick steel mounting strap zinc-plated for corrosion resistance. Combination slot/Robertson head mounting and terminal screws ease installation.

Specifications

Brand Name Eaton Sub Brand Arrow Hart
Item Name Toggle Switch Type Canadian Voltage
Voltage Rating 347 VAC Amperage Rating 15 A
Number of Poles 1 Color Ivory
Series/Model AH18200 HP Rating 0.5, 2 hp
Grade Industrial Wiring Configuration Back and Side Wired
Terminal Connection Screw Conductor Size 14-10 AWG
Operating Cycles 30000 Material Phenolic/Polycarbonate
Dimensions 3.28 in L x 1.36 in W x 1.05 in H Standards CSA Certified to C22.2 No. 111 File No. 12339 (6241-05), UL 20 File No. E135162, UL Listed to Federal Specification WS-896-E , UL94-V0 Flammability Rating

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50
This website uses cookies to ensure you get the best experience on our website. Read more
Ok