Abbotsford
idi774097

IDEAL INDUSTRIES 774097 2.09 inch x 1.00 inch x 0.90 inch -Duty Toggle Switch DPST On-Off

Price $39.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:774097

Description

Quick make quick break type switches. For high amperage AC/DC motor control.

Specifications

Brand Name Ideal Item Name Toggle Switch
Type Extra Heavy Duty Voltage Rating 125/227 V
Amperage Rating 10/20 A Number of Poles 2
Actuator Toggle Contact Configuration DPST
HP Rating 1.5 hp Grade Industrial
Action Maintained/On-Off Terminal Connection Screw
Operating Cycles 100000 Dimensions 2.09 in L x 1 in W x 0.9 in H
Mounting 1/2 in Hole Standards CSA, RU, RoHS Compliant
Application For Industrial Motor Control UPC 783250603770

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok