Abbotsford
mcg01214996

EGS 01210002N McGill Toggle Switch Multipole 15 A, 125 VAC,

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:01210002N

Description

DPDT 15AMP SCREW TERM TOGGLE

Specifications

Brand Name Emerson Sub Brand McGill
Item Name Toggle Switch Type Multipole
Voltage Rating 125 VAC Amperage Rating 15 A
Number of Poles 2 Actuator Toggle
Contact Configuration DPDT HP Rating 3/4 hp at 125 VAC
Action On/Off/On Terminal Connection Screw
Material Phenolic Base, Nickel Plated Brass Bushing, Bat Handle Dimensions 1.31 in L x 3/4 in W x 2.36 in H
Mounting Threaded Standards UL E335442, 1054, Guide WORY2, CSA C22.2 No. 55, RoHS Compliant
Application For Use In Marine, Food Service, Generator, Industrial Control and Office Automation Markets UPC 036283000888

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok