Abbotsford
pas1227

PASS & SEYMOUR 1227 30Amp 120/277V 1-Pole Double Throw Switch, Brown

Price $179.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1227

Description

30Amp 120/277V 1-Pole Double Throw Switch, Brown.FEATURES AND BENEFITS:• RoHS Compliant• Oversize silver alloy contacts for long life and better heat dissipation.• Side wired terminals accept #14 - #10 AWG copper or copper-clad conductors.• Fiber terminal insulation barriers standard.• Can be mounted in standard device boxes or in NEMA 1 sheet steel enclosures.• Bodies, covers, and toggles molded of durable nylon.• Single Pole-Double Throw.• Locking Switches supplied with one 1498-NT key.• Normally open.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Toggle Switch Type Manual Controller Switch
Voltage Rating 120/277 V Amperage Rating 30 A
Number of Poles 1 Contact Configuration 1 NO
Color Brown Mounting Wall
Standards UL Listed Application Industrial Applications
UPC 785007122701

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok