Abbotsford
pas1228

PASS & SEYMOUR 1228 30Amp 120/277V 2-Pole Manual Controller - Double Throw Switch, Brown

Price $161.54 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:1228

Description

30Amp 120/277V 2-Pole Manual Controller - Double Throw Switch, Brown.FEATURES AND BENEFITS:• RoHS Compliant• Oversize silver alloy contacts for long life and better heat dissipation.• Side wired terminals accept #14 - #10 AWG copper or copper-clad conductors.• Fiber terminal insulation barriers standard.• Can be mounted in standard device boxes or in NEMA 1 sheet steel enclosures.• Bodies, covers, and toggles molded of durable nylon.• Single Pole-Double Throw and Double Pole-Double Throw.• Locking Switches supplied with one 1498-NT key.• Normally open.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Type Manual Controller Switch Voltage Rating 120 - 277 VAC
Amperage Rating 30 A Number of Poles 2
Contact Configuration No Color Brown
Mounting Wall Standards UL Listed
Application Industrial UPC 785007122800

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok