Abbotsford
pasps20ac2bk

PASS & SEYMOUR PS20AC2BK 20Amp 120/277V 2-Pole Industrial Extra Heavy-Duty Specification Grade Switch, Black

Price $27.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PS20AC2BK

Description

2-Pole Toggle Switch, Back and Side-Wire, 20A 120/277V

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Industrial Grade Toggle Switch Type Toggle
Voltage Rating 120 - 277 VAC Amperage Rating 20 A
Maximum Load Capacity 2 W Number of Poles 2
Actuator Toggle Color Black
Grade Industrial Wiring Configuration Back and Side Wire
Dimensions 3.3 in Mounting Wall
Standards UL 20 Application Industrial
UPC 785007195309

Packages

1 - UNIT - 1 10 - UNIT - 10 50 - UNIT - 50 3600 - SKID - 3600
This website uses cookies to ensure you get the best experience on our website. Read more
Ok