Abbotsford
cwd1303la

COOPER INDUSTRIES 1303LA-C 15Amp 120V 3-Way Residential Grade Toggle Switch - Back Wire, Side Wire & Push Wire Non-Grounding, Light Almond

Price $3.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1303LA-C

Description

Longer, wider strap on Toggle Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in terminals accept #14 solid wire only. Side wire terminals accept up to #10 solid or stranded wire. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installations in both the U.S. and Canada.

Specifications

Brand Name Eaton Item Name Toggle Switch
Type 3-Way, Non-Grounding Voltage Rating 120 V
Amperage Rating 15 A Number of Poles 1
Color Light Almond Grade Residential
Action Off Wiring Configuration Back and Side Wired, Push Wired
Terminal Connection Screw Conductor Size 14-10 AWG
Operating Cycles 30000 Material Nylon/PVC/Thermoplastic
Dimensions 1.3 in W x 4.2 in H Standards cULus Listed to UL 20 File Number E18704, NOM 426, RoHS Compliant, UL 94-V2 Flammability Rating

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok