Abbotsford
cwd1301b

COOPER INDUSTRIES 1301B 15Amp 120V 1-Pole Residential Grade Toggle Switch - Side Wire & Push Wire Non-Grounding, Brown

Price $2.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1301B

Description

Longer, wider strap on Toggle Switches provides 40% more contact area to wall board. Virtually eliminates floating installations. Industrial design cam action mechanism insures quiet switch action. Patented built-in wire stripper for #14 and #12 wire to speed installation. Unbreakable top and bottom housing eliminates call-backs due to job site breakage. Patented built-in wire looper for pre-looping. Three way switches feature additional push-in common termination for feed-through tapping. Push-in terminals accept #14 solid wire only. Side wire terminals accept up to #10 solid or stranded wire. Tri-combo screws accept slotted-, Phillips, and Robertson-head tools for installations in both the U.S. and Canada.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Toggle Switch Type Non-Grounding
Voltage Rating 120 V Amperage Rating 15 A
Number of Poles 1 Actuator Framed Toggle
Color Brown Grade Residential
Wiring Configuration Side and Push Wired Terminal Connection Screw Terminal
Conductor Size 14-10 AWG Material Polycarbonate
Dimensions 1.31 in L x 0.88 in W x 3.28 in H Mounting Flush
Standards cULus Listed, NOM Certified, RoHS Compliant, NAFTA Compliant Application For Use in Hospital
UPC 032664191008

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok